Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam Return, 2 In.H

  • Mfr # 73930

  • Zoro # G5439804


product price: $32.55
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73930
Zoro #
G5439804
UPC #
754473739300
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Steam Return
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Steam
Legend Alpha Range
P to S
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Operating Temp. Range
50 Degrees F
Markers per Card
25
Average Outdoor Durability
2 yr
Legend Text Color
Black
Pipe Marker Package Type
Roll
Weather Resistant
No
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
ISO 14726
No
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Polyester
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
Printed Language
English
Number of Pipe Markers
25
Maximum Pipe O.D.
6 in
Water Resistant
No
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Legend
Steam Return

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.