Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Steam Return, PK5

  • Mfr # 7271-1-PK

  • Zoro # G102594435


product price: $11.15
/pk 5, $2.23/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7271-1-PK
Zoro #
G102594435
UPC #
888434577455
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Pipe Marker Legend
Steam Return
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Plastic
Printed Language
English
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Weather Resistant
Yes
Water Resistant
Yes
ANSI/ASME A13.1
Yes
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.