This item is Discontinued.

Brady Pipe Marker, Tank Drain 7419-3C

Pipe Marker, Tank Drain (Discontinued)

  • Mfr # 7419-3C
  • Zoro # G2908136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7419-3C
Zoro #
G2908136
UPC #
754473680480
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Thickness
0.004 in

Details

Pipe Marker Subject Matter
Operations
Item
Pipe Marker
Legend
Tank Drain
Background Color
Green
Legend Color
White
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Language
English
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
3
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Reflective
No
Maximum Pipe O.D.
3/4 in
With or Without Arrows
Without
Glow In The Dark
No
ISO 14726
No
Weather Resistant
Yes
UV Resistant
No
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Tank Drain
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Finish
Glossy
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tank Drain, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.