This item is Discontinued.

Brady Pipe Marker, Tank Drain, Y, 3/4 In or Less 8809-3C

Pipe Marker, Tank Drain, Y, 3/4 In or Less (Discontinued)

  • Mfr # 8809-3C
  • Zoro # G4908687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8809-3C
Zoro #
G4908687
UPC #
754473880934
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
2 3/4 in
Length
2 3/4 in
Character Height
1/2 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Thickness
0.004 in

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Operations
Legend
Tank Drain
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Right
Language
English
Legend Alpha Range
T to Z
Self-Adhesive
Yes
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
3
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Water Resistant
No
Pipe Marker Legend
Tank Drain
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Abrasion Resistant
Yes
Reflective
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Legend Text Color
Black
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Chemical Resistant
Yes
Adhesive Material
Acrylic
Humidity Resistant
No
Pipe Marker Material
Vinyl
Glow In The Dark
No
Protective Coating
No Protective Coating
With or Without Arrows
With
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3/4 in
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tank Drain, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.