Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5783-O
Zoro #
G2910875
UPC #
754473926373
Country of Origin
Unknown
Dimensions
Height
8"
Width
5"
Length
5"
Character Height
1/2"
Details
Pipe Marker Subject Matter
Water
Item
Pipe Marker
Legend
Warm Water
Background Color
Green
Legend Color
White
Fits Pipe O.D.
1/2 in to 1 3/8 in
Marker Attachment Style
Wrap Around
Material
Plastic
Flow Direction Arrow
Right
Language
English
Markers per Card
1
Operating Temp. Range
41 Degrees F
Standards
ANSI A13.1-2007
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
Yes
Description
Pipe Marker, Character Height 1/2 In., Background Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.