Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Waste, 1 In.H

  • Mfr # 20479

  • Zoro # G5439953


product price: $22.99
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20479
Zoro #
G5439953
UPC #
754473204792
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Waste
Material
Plastic
Legend Color
Black
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Operations
Markers per Card
25
Self-Adhesive
Yes
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Legend Alpha Range
T to Z
Average Outdoor Durability
2 yr
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Legend
Waste
Maximum Pipe O.D.
2 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Adhesive Style
Permanent
Weather Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Pipe Marker Material
Coiled Plastic
Number of Pipe Markers
25
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Printed Language
English
ANSI/ASME A13.1
Yes
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Pipe Marker Package Type
Roll
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.