Zoro Homepage

Pipe Marker, Well Water, Gn, 1/2 to1-3/8 In

  • Mfr # 5790-O

  • Zoro # G3038406


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5790-O
Zoro #
G3038406
UPC #
754473565411
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
8 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Well Water
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Language
English
Fits Pipe O.D.
1/2 to 1 3/8 in
Pipe Marker Subject Matter
Water
Legend Alpha Range
T to Z
Operating Temp. Range
41 Degrees F
Average Outdoor Durability
5 to 8 yr
Pipe Marker Material
Plastic
Humidity Resistant
No
Pipe Marker Package Type
Each
Maximum Pipe O.D.
1 3/8 in
ANSI/ASME A13.1
Yes
UV Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Glow In The Dark
No
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Legend
Well Water
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut
Abrasion Resistant
Yes
ISO 14726
No
Legend Text Color
White
Maximum Service Temperature
248 Degrees F
Minimum Pipe O.D.
1/2 in
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Well Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.