Zoro Homepage

Pipe Marker, White, Asbestos Free, PK5, 7017-4-PK

  • Mfr # 7017-4-PK

  • Zoro # G702141107


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7017-4-PK
Zoro #
G702141107
UPC #
888434568392
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Legend Text Color
White
Protective Coating
No Protective Coating
Finish
Glossy
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Asbestos Free
Chemical Resistant
Yes
Minimum Pipe O.D.
3/4 in
Water Resistant
No
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Printed Language
English
Adhesive Material
Acrylic
Number of Pipe Markers
4
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.