Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, White, Breathing Air, PK5, 7335-1-PK

  • Mfr # 7335-1-PK

  • Zoro # G002140985


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7335-1-PK
Zoro #
G002140985
UPC #
888434567098
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
Without
Reflective
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Legend Text Color
White
Adhesive Material
Acrylic
Printed Language
English
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
Chemical Resistant
Yes
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Number of Pipe Markers
1
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Legend
Breathing Air
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Breathing Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.