Pipe Marker, White, Low Pressure Gas, PK5, 7388-1-PK

  • Mfr # 7388-1-PK

  • Zoro # G402141308


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7388-1-PK
Zoro #
G402141308
UPC #
888434569689
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Number of Pipe Markers
1
Adhesive Material
Acrylic
Water Resistant
No
Weather Resistant
Yes
Finish
Glossy
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
NFPA 99, CGA C-9
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Legend
Low Pressure Gas
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.