Pipe Marker, White, Relief Air, PK5, 7240-1HV-PK

  • Mfr # 7240-1HV-PK

  • Zoro # G702140735


product price:  $20.15
/pk 5, $4.03/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240-1HV-PK
Zoro #
G702140735
UPC #
888434566817
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Legend
Relief Air
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
8 in
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Water Resistant
No
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
White
Adhesive Style
Permanent
ISO 14726
No
Abrasion Resistant
Yes
UV Resistant
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Relief Air
Glow In The Dark
No
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Relief Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.