Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Pipe Markers, Adhesive, Cooling Water, PK5 91918-PK

Pipe Markers, Adhesive, Cooling Water, PK5 (Discontinued)

  • Mfr # 91918-PK
  • Zoro # G801915807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91918-PK
Zoro #
G801915807
UPC #
888434578322
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Markers
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
1/4 in
Legend Text Color
White
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28
ANSI/ASME A13.1
Yes
Adhesion Strength
85 oz/in
UV Resistant
No
Pipe Marker Material
Vinyl
Pipe Marker Legend
Cooling Water
Finish
Glossy
Pipe Marker Package Type
Card
Printed Language
English
Chemical Resistant
Yes
Adhesive Style
Permanent
Water Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
ISO 14726
No
Glow In The Dark
No

Description

Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.