This item is Discontinued.

Brady Pipe Markr, Nitrous Oxide 50 to 55 psi, Bl 86333

Pipe Markr, Nitrous Oxide 50 to 55 psi, Bl (Discontinued)

  • Mfr # 86333
  • Zoro # G3393774
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86333
Zoro #
G3393774
UPC #
754473863333
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
7 in
Length
7 in
Roll Length
1 1/8 in
Thickness
0.004 in
Roll Width
7 in

Details

Pipe Marker Subject Matter
Gases
Item
Pipe Marker
Legend
Nitrous Oxide 50 to 55 psi
Background Color
Blue
Legend Color
White
Fits Pipe O.D.
3/4 to 2 3/8 in
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Not Included
Language
English
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
L to O
Markers per Card
4
Average Outdoor Durability
8 to 10 yr
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Legend Text Color
White
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Protective Coating
No Protective Coating
UV Resistant
No
Pipe Marker Legend
Nitrous Oxide 50-55 PSI
Water Resistant
No
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
With or Without Arrows
Without
Finish
Glossy
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Glow In The Dark
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Printed Language
English
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Nitrous Oxide 50-55 PSI, Legend Text Color White, Background Color Blue, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.