Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Pipe Markr, Waste Water, Y, 1-1/2to2-3/8 In, 5784-I 5784-I

Pipe Markr, Waste Water, Y, 1-1/2to2-3/8 In, 5784-I (Discontinued)

  • Mfr # 5784-I
  • Zoro # G3038467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5784-I
Zoro #
G3038467
UPC #
754473573102
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Waste Water
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Water
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Legend Alpha Range
T to Z
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Operating Temp. Range
41 Degrees F
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Printed Language
English
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
Legend Text Color
Black
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Service Temperature
248 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut
Humidity Resistant
No
Water Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
Pipe Marker Legend
Waste Water
Weather Resistant
Yes
UV Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
1
Abrasion Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.