Zoro Homepage

Pipe Mkr, Danger Contains Asbestos Fibers, 15527

  • Mfr # 15527

  • Zoro # G5438194


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15527
Zoro #
G5438194
UPC #
754473155278
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Danger Contains Asbestos Fibers
Material
vinyl
Legend Color
Black
Flow Direction Arrow
Left
Self-Adhesive
Yes
Pipe Marker Subject Matter
Air & Ducts
Language
English
Operating Temp. Range
-0.4 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Legend Alpha Range
D to F
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Humidity Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
Black
Abrasion Resistant
Yes
Chemical Resistant
Yes
Maximum Pipe O.D.
6 in
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Legend
Danger Contains Asbestos Fibers
Adhesive Material
Acrylic
Number of Pipe Markers
30
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Pipe Marker Package Type
Roll
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Roll Form, Continuous
Water Resistant
No
Glow In The Dark
No
UV Resistant
No
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Danger Contains Asbestos Fibers, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.