Zoro Homepage

Pipe Mrkr, Caution Fiber Optic Cable

  • Mfr # 47659

  • Zoro # G6074415


product price: $6.49
/ea

Key Features

Width
5 in
Thickness
0.003 in
Height
2 1/4 in
Standards
ANSI Z53.1-1967
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47659
Zoro #
G6074415
UPC #
754473476595
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.003 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
5 in
Roll Width
5 in

Details

Item
Pipe Marker
Standards
ANSI Z53.1-1967
Background Color
Orange
Glow-in-the-Dark
No
Reflective
No
With or Without Arrows
Without
Legend
Caution Fiber Optic Cable
Material
Vinyl
Legend Color
Black
Marker Attachment Style
Snap-On
Fits Pipe O.D.
3/8 in to 5/8 in
Flow Direction Arrow
Not Included
Language
English
Legend Alpha Range
A to C
Self-Adhesive
Yes
Pipe Marker Subject Matter
Electrical Safety Signs & Labels
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black on Orange
Laminated
No
ANSI/ASME A13.1
Yes
Humidity Resistant
No
UV Resistant
No
Weather Resistant
No
Legend Text Color
Black
Abrasion Resistant
No
Glow In The Dark
No
Water Resistant
No
ISO 14726
No
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Chemical Resistant
No
Printed Language
English
Pipe Marker Legend
Caution Fiber Optic Cable
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Retroreflective Grade
Not Retroreflective
Sign Legend
Caution Fiber Optic Cable
Sign Material
Vinyl
Sign Legend Text Color
Black
Sign Background Color
Orange
Product Type
Fiber Optic Cable Label

Description

Pipe Marker, English, Sign Legend Caution Fiber Optic Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.