Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Condensate Return, 1-1/2to2-3/8, 5664-I

  • Mfr # 5664-I

  • Zoro # G3039401


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5664-I
Zoro #
G3039401
UPC #
754473927004
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Condensate Return
Material
Plastic
Legend Color
Black
Language
English
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
No
Pipe Marker Subject Matter
Steam
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
UV Resistant
Yes
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Pipe O.D.
1 1/2 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Printed Language
English
Number of Pipe Markers
1
Weather Resistant
Yes
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Legend
Condensate Return
Maximum Service Temperature
248 Degrees F
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Water Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.