Shop FUEL STICKERS
See all product information
Create Account
Hand Sanitizer Sticker, Commercial Hand Sanitizer Dispenser Label, Hvy-Dty, 2''x1'', 4PK
- Mfr # Z-2X1HNSTZ-4PK
- Zoro # G611363034
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Hand Sanitizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-2X1HNSTZ-4PK
- Zoro #
- G611363034
- UPC #
- 753287153388
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Hand Sanitizer
- Self-Adhesive
- Acrylic Emulsion
- Features
- Ultra High-Tack Adhesive
- Application
- Peel & Stick
- Printed Language
- English
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- UV Resistant
- Yes
- Item
- Identification Label
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Finish
- Gloss Laminate
- Label Type
- Peel & Stick
- Product Type
- Dispenser Labels
- Language
- English
- Label Color
- White
- Preprinted Text
- Hand Sanitizer
Description
Commercial Hand Sanitizer Labels for Dispensers Modern, Small Cut, 4 PackHand Sanitizer Stickers, a practical solution for maintaining a clean and hygienic approach and professional approach to hand sanitizer dispensing in commercial settings. Designed for businesses, offices, healthcare facilities, and more, these stickers are tailored to enhance user experiences while reinforcing your commitment to hygiene.Key Features:Improved User Experience: Clear labeling eliminates confusion and frustration, allowing users to quickly and confidently access the lotion users desire.Versatile Compatibility: Our stickers are designed to fit various hand sanitizer station dispensers, making them a flexible solution for different industries.Professional Presentation: The clean, modern design of our labels elevates the aesthetics of your facilities, creating an inviting and sanitized ambiance.Easy Application: Straightforward instructions make applying our hand sanitizer stickers a breeze, ensuring professional and organized dispenser labeling.Durable and Water-Resistant: Crafted from high-quality materials, our stickers withstand high-traffic areas and frequent cleaning, preserving their appearance and message clarity.Enhanced Hygiene: Clear labeling ensures users can quickly and confidently access hand sanitizer, promoting and maintaining a hygienic environment.Why Choose Our Hand Sanitizer Stickers?Hygiene is paramount in any commercial setting. Our Hand Sanitizer Stickers offer a simple yet effective solution for making hand sanitizer readily available while maintaining a professional appearance.In healthcare, corporate offices, retail, or any other business, our stickers provide a user-friendly method of ensuring access to hand sanitizer while enhancing the overall experience of your users.The convenience and visibility of these stickers play a crucial role in promoting hand hygiene and maintaining a sanitary environment, something that's more important than ever.Invest in your company's image, prioritize hygiene, and create a safe, inviting, and branded experience in your facilities. Upgrade your hand sanitizer dispensers with our Hand Sanitizer Stickers today.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.