Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 5664-II

  • Mfr # 5664-II

  • Zoro # G9731136


product price: $13.19
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5664-II
Zoro #
G9731136
UPC #
754473927011
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Character Height
1 1/4 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Condensate Return
Material
Plastic
Legend Color
Black
Language
English
Operating Temp. Range
41 Degrees F
Marker Attachment Style
Wrap Around
Pipe Marker Subject Matter
Steam
Self-Adhesive
No
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Water Resistant
No
Pipe Marker Material
Plastic
Maximum Pipe O.D.
7 7/8 in
NFPA 99, CGA C-9
No
Printed Language
English
Chemical Resistant
Yes
Glow In The Dark
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Package Type
Each
Pipe Marker Legend
Condensate Return
Number of Pipe Markers
1
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Legend Text Color
Black
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Maximum Service Temperature
248 Degrees F
ISO 14726
No
UV Resistant
Yes
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.