This item is Discontinued.

Brady Pipe Mrkr, Drinking Water, 2-1/2to3-7/8 In 4056-C

Pipe Mrkr, Drinking Water, 2-1/2to3-7/8 In (Discontinued)

  • Mfr # 4056-C
  • Zoro # G2305759
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4056-C
Zoro #
G2305759
UPC #
754473485313
Country of Origin
Unknown

Dimensions

Height
2"
Width
2"
Length
2"
Character Height
1-1/4"

Details

Pipe Marker Subject Matter
Water
Item
Pipe Marker
Legend
Drinking Water
Background Color
Green
Legend Color
White
Fits Pipe O.D.
2 1/2 in to 3 7/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F

Description

Pipe Marker, Character Height 1-1/4 In., Background Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.