Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Low Pressure Air, 1-1/2 to2-3/8

  • Mfr # 4090-B

  • Zoro # G2303771


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Width
7/8 in
Thickness
0.02 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Roll Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090-B
Zoro #
G2303771
UPC #
754473485894
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Roll Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Air
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Marker Attachment Style
Snap-On
Legend Alpha Range
L to O
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
1 1/2 in
Number of Pipe Markers
1
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Low Pressure Air
Printed Language
English
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Weather Resistant
No
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Material
Vinyl
Water Resistant
No
Maximum Pipe O.D.
2 3/8 in
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Low Pressure Air, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.