This item is Discontinued.

Brady Pipe Mrkr, Low Pressure Air, 2-1/2 to3-7/8 4229-C

Pipe Mrkr, Low Pressure Air, 2-1/2 to3-7/8 (Discontinued)

  • Mfr # 4229-C
  • Zoro # G2304410
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4229-C
Zoro #
G2304410
UPC #
754473519056
Country of Origin
Unknown

Dimensions

Character Height
2-1/2"

Details

Pipe Marker Subject Matter
Air & Ducts
Item
Pipe Marker
Legend
Low Pressure Air
Background Color
Green
Legend Color
White
Fits Pipe O.D.
2 1/2 in to 3 7/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
L to O

Description

Pipe Marker, Character Height 2-1/2 In., Background Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.