This item is Discontinued.

Brady Pipe Mrkr, Low Pressure Gas, 3/4to1-3/8 In 4240-A

Pipe Mrkr, Low Pressure Gas, 3/4to1-3/8 In (Discontinued)

  • Mfr # 4240-A
  • Zoro # G2296379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4240-A
Zoro #
G2296379
UPC #
754473519766
Country of Origin
Unknown

Dimensions

Character Height
3-1/2"

Details

Pipe Marker Subject Matter
Gases
Item
Pipe Marker
Legend
Low Pressure Gas
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
3/4 in to 1 3/8 in
Marker Attachment Style
Snap-On
Material
Plastic
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F
Standards
ANSI A13.1-2007
Legend Alpha Range
L to O

Description

Pipe Marker, Character Height 3-1/2 In., Background Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.