This item is Discontinued.

Brady Pipe Mrkr, Tower Water Supply, 8to9-7/8 In 4144-G

Pipe Mrkr, Tower Water Supply, 8to9-7/8 In (Discontinued)

  • Mfr # 4144-G
  • Zoro # G0534387
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4144-G
Zoro #
G0534387
UPC #
754473483173
Country of Origin
United States

Dimensions

Height
10"
Width
10"
Length
10"
Character Height
2-1/2"

Details

Item
Pipe Marker
Legend
Tower Water Supply
Background Color
Green
Legend Color
White
Fits Pipe O.D.
8 in to 9 7/8 in
Marker Attachment Style
Strap-On
Material
Plastic Sheet
Language
English
Legend Alpha Range
T to Z
Markers per Card
1
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Pipe Marker, Character Height 2-1/2 In., Background Color Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.