Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pitch In, Cardboard Only, 10" W x 14" H, Rectangle, Polyester, 129347

  • Mfr # 129347

  • Zoro # G7377513


product price: $9.39
/ea

Key Features

Legend
Cardboard Only
Sign Material
Polyester
Height
14"
Width
10"
Size
7 in H x 10 in W x 0.006 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129347
Zoro #
G7377513
UPC #
754473784171
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
7 in H x 10 in W x 0.006 in D
Thickness
0.006"

Details

Item
Facility Sign
Legend
Cardboard Only
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Pitch In
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Pitch In, Legend Cardboard Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.