Shop BRADY
See all product information
Create Account
Pitch In, Help Keep Our Plant Clean, 10" W x 14" H, Rectangle, Aluminum, 123965
- Mfr # 123965
- Zoro # G8465779
product price:Â
$
25.99
/ea
Key Features
Legend
Help Keep Our Plant Clean
Sign Material
Aluminum
Height
14"
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123965
- Zoro #
- G8465779
- UPC #
- 754473796884
- Country of Origin
- United States
- Item
- Facility Sign
- Legend
- Help Keep Our Plant Clean
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Header Background Color
- Green
- Header Legend Color
- White
- Sign Background Color
- White
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Header
- Pitch In
- ANSI Compliant
- Yes
- Printed Language
- English
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.035 in
Description
Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Pitch In, Legend Help Keep Our Plant Clean, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.