Please Do Not Litter/Favor De No Tirar Basura, 14 in x 10 in, Rectangle, Aluminum, 125532

  • Mfr # 125532

  • Zoro # G8645283


product price:  $25.69
/ea

Key Features

Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125532
Zoro #
G8645283
UPC #
754473731816
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.035 in

Details

Item
Facility Sign
Legend
Please Do Not Litter/Favor De No Tirar Basura
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green

Description

Facility Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Do Not Litter/Favor De No Tirar Basura, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.