Zoro Homepage

Please Keep This Door Closed, 10" W x 14" H, Rectangle, Aluminum, 40801

  • Mfr # 40801

  • Zoro # G8646187


product price: $25.99
/ea

Key Features

Legend
Please Keep This Door Closed
Sign Material
Aluminum
Height
14"
Width
10"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40801
Zoro #
G8646187
UPC #
754473408015
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.035"

Details

Item
Admittance Sign
Legend
Please Keep This Door Closed
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.