Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
103534
Zoro #
G1148165
UPC #
754473175191
Country of Origin
China
Dimensions
For Maximum Padlock Shackle Diameter
9/16 in
Overall Length
3.5 in
Width
1 11/16 in
Height
3 1/5 in
Max. Cord Dia.
1/2 in
Overall Dimensions
2 in H x 3-1/2 in W x 2 in D
Depth
2 in
Overall Width
1.68 in
For Maximum Cord Diameter
1/2 in
Overall Height
3.2 in
Details
Item
Plug Lockout
Material
polypropylene
Max. Number of Padlocks
1
Lockout Color
Red
Standards
OSHA 29 CFR 1910.147
Legend
Danger Locked Out Do Not Remove
Encased
Yes
Voltage
110
Fits
Up to 1/2 in dia Cord and 3 in Long Plugs
Encasing Lockout
Yes
Lockout Material
Polypropylene
Maximum Number of Padlocks
1
For Voltage
110V AC
Plug Lockout Type
Plug Lockout
Description
Plug Lockout, Plug Lockout Type Plug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1/2 in, For Maximum Padlock Shackle Diameter 9/16 in, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, For Voltage 110V AC, Overall Height 3.2 in, Overall Length 3.5 in, Overall Width 1.68 in, Standards OSHA 29 CFR 1910.147
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.