Plug Lockout, Red, Glass-Filled Nylon
- Mfr # 177588
- Zoro # G015723342
product price:Â
$
38.65
/ea
Key Features
Resistance Properties
Tamper Resistant
For Plug Type
North American Charging Standard (NACS)
Encasing Lockout
Yes
Standards
ECCN EAR99, HTS 3926.90.9989, RoHS 2011/65/EU, RoHS 2015/863
Lockout Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177588
- Zoro #
- G015723342
- UPC #
- 888434634035
- Country of Origin
- China
- Resistance Properties
- Tamper Resistant
- For Plug Type
- North American Charging Standard (NACS)
- Encasing Lockout
- Yes
- Standards
- ECCN EAR99, HTS 3926.90.9989, RoHS 2011/65/EU, RoHS 2015/863
- Lockout Color
- Red
- Minimum Temperature
- -4 Degrees F
- Item
- Plug Lockout
- Plug Lockout Type
- Electric Vehicle Charging Lockout
- Maximum Number of Padlocks
- 1
- Lockout Material
- Glass-Filled Nylon
- Maximum Temperature
- 176 Degrees F
Dimensions
- Length
- 1.5 in
- Overall Width
- 4 in
- Overall Height
- 2.75 in
- For Maximum Padlock Shackle Diameter
- 1/4 in
- Overall Length
- 1.5 in
Description
Plug Lockout, Plug Lockout Type Electric Vehicle Charging Lockout, Encasing Lockout Yes, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 1/4 in, For Maximum Plug Length Not Applicable, For Maximum Plug Diameter Not Applicable, For Plug Type North American Charging Standard (NACS), Lockout Color Red, Lockout Material Glass-Filled Nylon, Maximum Number of Padlocks 1, Maximum Temperature 176 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 2.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.