This item is Discontinued.

Brady Plug Lockout, Yellow, 9/16In Shackle Dia., Width: 3 1/4 in PLO21

Plug Lockout, Yellow, 9/16In Shackle Dia., Width: 3 1/4 in (Discontinued)

  • Mfr # PLO21
  • Zoro # G2844554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLO21
Zoro #
G2844554
UPC #
754473458416
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
31/100 in
Max. Cord Dia.
0.50 in
Height
4 1/8 in
Length
4 1/4 in
Overall Width
2.5 in
Width
2 1/2 in
Overall Length
4.25 in
Overall Height
4.12 in
Padlock Shackle Max. Dia.
31/100 in
Overall Dimensions
2-7/16 in D x 4-1/8 in L
Depth
2 1/2 in
For Maximum Cord Diameter
1/2 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
1
Material
Polypropylene
Max. Number of Padlocks
1
Lockout Material
Polypropylene
Lockout Color
Yellow
Color
Yellow
Encased
Yes
Standards
OSHA 29 CFR 1910.147
Fits
Up to 1-3/4 in dia Cord and 2-1/2 in Long Plugs
Encasing Lockout
Yes
Plug Lockout Type
Plug Lockout

Description

Plug Lockout, Plug Lockout Type Plug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1/2 in, For Maximum Padlock Shackle Diameter 31/100 in, Lockout Color Yellow, Lockout Material Polypropylene, Maximum Number of Padlocks 1, Overall Height 4.12 in, Overall Length 4.25 in, Overall Width 2.5 in, Standards OSHA 29 CFR 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.