This item is Discontinued.

Brady Polyester, 14" x 10" 90816

Polyester, 14" x 10" (Discontinued)

  • Mfr # 90816
  • Zoro # G8446477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90816
Zoro #
G8446477
UPC #
754473908164
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.010"

Details

Item
Caution Sign
Legend
Floor Load Limit Not To Exceed __Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder________Kg M2
Sign Material
Polyester
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Caution/Precaucion
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Printed Language
English, Spanish
Sign Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Load Limit, Height 14 In., Width 10 In., Sign Material Polyester, Header Caution/Precaucion, Legend Floor Load Limit Not To Exceed __Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder________Kg M2, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.