This item is Discontinued.

Brady Polyester Labels 1.5 in W x 25 ft L Black on White MC-1500-422

Polyester Labels 1.5 in W x 25 ft L Black on White (Discontinued)

  • Mfr # MC-1500-422
  • Zoro # G208583234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC-1500-422
Zoro #
G208583234
UPC #
754473639167
Country of Origin
Mexico

Dimensions

Width
1.5 in
Label Maker Tape Thickness
0.004 in
Size
1.5 in W x 25 ft L
Length
1.5 in

Details

Item
Label
Application
Asset Tracking;Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Wire and Cable Labeling
Color
Black on White
Includes
Cartridge of 25 Feet
Label Maker Tape Finish
Gloss
Material
Polyester

Description

Easily label components with the thermal transfer, glossy permanent polyester label material B-422. Print almost anywhere with a durable Brady handheld label printer. Versatile Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes. Tough Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water. Adhesive Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces. Certified UL Recognized to UL969, CSA to C22.2 No.0.15-95, RoHS Compliant to 2011/65/EU Pass 2015/863. For material specific performance and properties, please refer to the Technical Data Sheet TDS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.