Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK

  • Mfr # PWM-PK-14

  • Zoro # G208584187


product price:  $47.69
/pk 10, $4.77/ea

Key Features

Color
Black on White
Material
Vinyl Cloth
Label Width
0.22 in
Label Height
1.56 in
Mounting
Repositionable Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWM-PK-14
Zoro #
G208584187
UPC #
662820312147
Country of Origin
Mexico

Dimensions

Label Width
0.22 in
Label Height
1.56 in

Details

Item
Wire Marker
Legend
46 to 90
Color
Black on White
Material
Vinyl Cloth
Mounting
Repositionable Rubber
Application
Wire and Cable Labeling
Includes
10 markers of each legend

Description

Porta-Pack wire marker books are slim, lightweight, and easy to carry, making them a convenient way to ensure the wire markers you need are always on hand. Each book comes with 10 pages and includes a terminal marker with each wire marker;refill pages are sold separately. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.