This item is Discontinued.

Brady Portable Label Printer Kit, BMP71 Series, Single Color Capability 142111

Portable Label Printer Kit, BMP71 Series, Single Color Capability (Discontinued)

  • Mfr # 142111
  • Zoro # G5604295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142111
Zoro #
G5604295
UPC #
754473183783
Country of Origin
Malaysia

Dimensions

Max. Tape Width
2"
Overall Height
13 in
Overall Length
4 5/8 in
Overall Width
9 1/2 in
Minimum Liner Width
13/16 in
Maximum Label Width
2 in
Minimum Label Length
15/64 in
Maximum Font Size
170 pt.
Maximum Printed Label Width
1 59/64 in
Battery Size
Battery Pack
Maximum Tape Length
50 ft
Maximum Liner Width
2 1/4 in
Minimum Font Size
4 pt.
Max Label Width
2"
Maximum Printed Label Length
50 ft

Details

Item
Portable Label Printer Kit
Printer Series
BMP71
For Use With
Lablemark and MarkWare Softwares
Printer Kit Type
Printer Kit with Premium 5S Marking Kit
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
1.5 in./sec.
Printer Display
Color LCD
Font Range
4 to 170
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Includes
Includes 1 roll each of the following: 2" Floor Marking Tape - Yellow (104312), Red (104313), Blue (104314) and Green (104315), 3" Corner "L" Marks - Yellow (104445), Red (104442), Green (104443) and Blue (104444), 1" Corner "L" Marks - Black (113264), Red (113260), Blue (113261) and Green (113263), 12" Shadow Rolls - Black (113249), Red (113245), Blue (113246) and Green (113248), 1/2" Boarder Line - Black (113259), Red (113255), Blue (113256) and Green (113258),
Printer Connectivity
USB
Warranty
2 yr.
Application
Cable Marking, Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial ID, Industrial Barcode Labeling, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Wire Marking
Printing Software Compatibility
LabelMark(TM) Labeling Software, MARKWARE(TM) Tape and Label Software
Printer Weight
5.42 lb.
Features
Automatic Label Formatting, QWERTY Style Keypad, Full Color Display Screen, Built-In Wizards for Electrical, DataComm and General ID Labels, Batch Labels
Printer Power Options
AC Adapter, Rechargeable Battery
Standards
FCC Part 15 Class A
Color
Yellow/Red/Blue/Green/Black
Green Environmental Attribute
Product is Rechargeable
Printhead
Thermal Transfer/300 dpi
Display
Full Color Large LCD
Starter Kit Type
5S Marking Kit
Product Type
Portable Printer
Print Technology
Thermal-Transfer
Supported Barcode Symbologies
Code 128, Code 39
Power Configuration
Rechargeable Battery
Input Method
QWERTY
Barcode Capable
Yes
Brand & Series - Handheld & Portable Label Printers
BRADY BMP71
Includes Media Adapter - Portable Label Printers
Media Adapter
Battery Included
Yes
Built-In Label Templates
Custom Labels
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Mode of Operation
PC Connected, Standalone
Battery
Rechargeable Battery
Includes Case - Portable Label Printers
Case
Manufacturers Warranty
2 yr
Cutter Type
Manual Cutter
Print Preview Feature
Yes
Supported Languages
Bulgarian, Czech, Danish, Dutch, English (US), Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Slovenian, Spanish (Spain), Swedish
Ribbon/Label Cartridge Series Compatibility
Bulk Labels (BPTL-), Bulk M71 Series (BM71-, BM71C-), M71 Series (M71-, M71C-, M71EP-, M71FP-, M71FT-)
Voltage
100 V AC, 240 V AC
Power Source
AC Power, Battery Power
Wireless Connectivity
No Wireless Connectivity
Maximum Labels/Day
1,000

Description

Portable Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Cable and Wire, Facility Safety ID, General ID, Healthcare and Hospital, Laboratory ID, Starter Kit Type 5S Marking Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Labels, Die Cut Labels

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.