This item is Discontinued.

Brady Portable Lockout Kit, 6, Filled, Valve 99676

Portable Lockout Kit, 6, Filled, Valve (Discontinued)

  • Mfr # 99676
  • Zoro # G4967636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99676
Zoro #
G4967636
UPC #
754473996765
Country of Origin
China

Dimensions

Case Width
14 in
Case Depth
15 in
Case Height
4 in
For Minimum Hand Wheel Diameter
10 in
For Maximum Hand Wheel Diameter
13 in
Carrying Case Dimensions
15 in D x 4 in W x 14 in H
Delete - Station Size
Small (1-20 Lockout Devices)

Details

Item
Portable Lockout Kit
Includes
(1) Gate Valve Lockout 1 to 2.5 in (65560), (1) Gate Valve Lockout 10-13 in (65564), (1) Gate Valve Lockout 2.5 to 5 in (65561), (1) Gate Valve Lockout 5 to 6.5 in (65562), (1) Gate Valve Lockout 6.5 to 10 in (65563), (1) Lockout Satchel (51173)
Maximum Number of Padlocks
0
Color
Red
Standards
OSHA
Case Style
Satchel
Language
English
Filled/Unfilled
Filled
Portable
Yes
Number of Padlocks Included
0
Lockout Application
Valve Lockout
Case Material
Nylon
Number of Components
6
Product Type
Portable Kit
Kit Type
Gate Valve Lockout Satchel Kit
Carrying Case Type
Satchel
Carrying Case Material
Nylon
Station Type_Cover
Yes
Filled
Yes
Delete - Number of Total Components
6 pieces 13 in
Filled_Unused
Filled
Number of Lockouts Included
6
Included Lockout Types
Valve Lockout

Description

Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 13 in, Number of Lockouts Included 6, Carrying Case Type Satchel, Included Lockout Types Valve Lockout, Language English, Carrying Case Dimensions 15 in D x 4 in W x 14 in H, Carrying Case Material Nylon, For Minimum Hand Wheel Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.