This item is Discontinued.

Brady Portable Lockout Kit, Electrical/Valve, 19 LK907E

Portable Lockout Kit, Electrical/Valve, 19 (Discontinued)

  • Mfr # LK907E
  • Zoro # G2377401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK907E
Zoro #
G2377401
UPC #
754473456030
Country of Origin
Multiple

Dimensions

Height
3-1/2"
Width
19-1/2"
Case Height
3 1/2 in
Case Depth
6 in
Case Width
19 1/2 in
Depth
6"
Delete - Station Size
Small (1-20 Lockout Devices)
Carrying Case Dimensions
6 in D x 19.5 in W x 3.5 in H

Details

Item
Portable Lockout Kit
Includes
(1) Lockout Key Chain, (1) Metal Carrying Case, (1) Mini Bilingual Lockout Safety Poster, (1) Number Sheet, (1) OSHA Lockout Summary Sheet, (1) Pad of 50 Lockout/Tagout Checklist Forms, (2) Danger-Equipment Locked Out Signs, (3) 1.5 in Steel Lockout Hasps, (3) Keyed-Alike Prinzing Padlocks, (5) Lockout Tags with Ties
Maximum Number of Padlocks
3
Number of Components
19
Key Type
Keyed Alike
Color
Red
Standards
OSHA 1910.147
Case Style
Tool box
Number of Padlocks Included
3
Language
English
Keyed
Alike
Case Material
Steel
Portable
Yes
Lockout Application
Electrical/Valve Lockout
Included Padlock Body Material
Steel
Filled/Unfilled
Filled
Product Type
Portable Kit
Number of Tags Included
5
Delete - Number of Total Components
6 pieces
Included Lockout Types
Hasp
Number of Lockouts Included
6
Carrying Case Material
Steel
Kit Type
Portable Lockout Kit
Filled_Unused
Filled
Padlock Body Material
Steel
Padlock Key Type
Keyed Alike Padlocks
Carrying Case Type
Tool Box
Filled
Yes
Station Type_Cover
Yes

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 6, Number of Tags Included 5, Carrying Case Type Tool Box, Included Lockout Types Hasp, Language English, Carrying Case Dimensions 6 in D x 19.5 in W x 3.5 in H, Carrying Case Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.