This item is Discontinued.

Brady Portable Lockout Kit, Filled, Tool Box LK331E

Portable Lockout Kit, Filled, Tool Box (Discontinued)

  • Mfr # LK331E
  • Zoro # G4955745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK331E
Zoro #
G4955745
UPC #
754473438098
Country of Origin
Multiple

Dimensions

Delete - Station Size
Large (40+ Lockout Devices)

Details

Lockout Application
General Lockout
Item
Portable Lockout Kit
Includes
(1) Key Chain, (1) Number Sheet, (2) Magnetic Lockout Signs, (3) 1-1/2 in Dia Hasps, (5) Nylon Ties, (5) Vinyl Lockout Tags, (50) Safety Lockout Checklist Forms
Color
Red
Number of Components
67
Standards
OSHA 1910.147
Language
English
Portable
Yes
Filled/Unfilled
Filled
Case Material
Steel
Number of Padlocks Included
0
Case Style
Tool box
Product Type
Portable Kit
Number of Tags Included
5
Kit Type
Portable Lockout Kit
Number of Lockouts Included
52
Station Type_Cover
Yes
Delete - Number of Total Components
52 pieces
Filled_Unused
Filled
Carrying Case Material
Steel
Carrying Case Type
Tool Box
Included Lockout Types
(2) Magnetic Lockout Signs, (50) Safety Lockout Checklist Forms
Maximum Number of Padlocks
0
Filled
Yes

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 52, Number of Tags Included 5, Carrying Case Type Tool Box, Included Lockout Types (2) Magnetic Lockout Signs, (50) Safety Lockout Checklist Forms, Language English, Carrying Case Material Steel, Includes (1) Key Chain, (1) Number Sheet, (2) Magnetic Lockout Signs, (3) 1-1/2 in Dia Hasps, (5) Nylon Ties, (5) Vinyl Lockout Tags, (50) Safety Lockout Checklist Forms

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.