Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95547
Zoro #
G2732457
UPC #
754473955472
Country of Origin
China
Dimensions
Case Depth
6 1/2 in
Case Width
5 1/4 in
Case Height
14 in
Carrying Case Dimensions
6.5 in D x 14 in W x 5.25 in H
Details
Lockout Application
Electrical Lockout
Item
Portable Lockout Kit
Color
Gray
Standards
OSHA
Includes
(1) 220/550 V Plug Lockout (65675), (1) 480/600V Clamp-On Breaker Lockout (65397), (1) Clamp-On Breaker Lockout 120/277 V (65396), (1) Lockout Toolbox (65290), (1) Universal Multi-Pole Breaker Lockout (66321), (2) Danger Lockout Tags (66064))
Number of Padlocks Included
0
Portable
Yes
Language
English
Case Material
Plastic
Case Style
Tool box
Number of Components
29
Number of Tags Included
2
Number of Lockouts Included
5
Filled
Yes
Included Lockout Types
Circuit Breaker, Plug
Carrying Case Type
Tool Box
Circuit Breaker Lockout Type
Clamp-On Circuit Breaker Lockout
Maximum Number of Padlocks
0
Kit Type
Lockout Toolbox
Carrying Case Material
Polyethylene
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 5, Number of Tags Included 2, Carrying Case Type Tool Box, Included Lockout Types Circuit Breaker, Plug, Language English, Carrying Case Dimensions 6.5 in D x 14 in W x 5.25 in H, Carrying Case Material Polyethylene, Circuit Breaker Lockout Type Clamp-On Circuit Breaker Lockout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.