Brady M210 3/4in Laboratory Portable Label Printer

  • Mfr # M210-LAB
  • Zoro # G104177117
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Printer Series
M210-Lab
Includes
(1) M21 Series Polypropylene Laboratory Labels (M21-750-7425), (1) Quick Start Guide, (1)M210-LAB Label Printer (M210-LAB)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M210-LAB
Zoro #
G104177117
UPC #
888434559482
Country of Origin
Malaysia
Item
Portable Printer
Printer Series
M210-Lab
Includes
(1) M21 Series Polypropylene Laboratory Labels (M21-750-7425), (1) Quick Start Guide, (1)M210-LAB Label Printer (M210-LAB)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Serialization Supported
Serialization Supported
Battery Included
Battery Not Included
Supported Languages
Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Norwegian, Polish, Portuguese (Portugal), Romanian, Slovak, Slovenian, Spanish (universal), Swedish, Turkish
Font Range
6 pt to 40 pt Text
Ribbon/Label Cartridge Series Compatibility
BMP21, M21
Color
Black, Yellow
Label Formats Supported
Media and Ribbon in Cartridge, supplied together
Automatic Label Setup
Yes
Built-In Label Templates
General, Slide, Tube, Vial
Manufacturers Warranty
2 yr
Barcode Capable
Yes
Application
Healthcare and Hospital Labeling, Laboratory Labeling
Cutter Type
Manual
Product Type
Portable Printer
Maximum Labels/Day
100
Mode of Operation
Standalone
Label Series Compatibility
BMP21, M21
Starter Kit Type
Laboratory Identification
Maximum Print Speed
0.39 in/sec
Input Method
Keyboard
Standards
FCC Part 15 Class A
Supported Barcode Symbologies
Code 128, Code 39, Data Matrix, QR code
Print Preview Feature
Yes
Display
Monocolor LCD
Printer Weight
1.7 lb
Continuous and Die-Cut Materials Supported
Continuous and Die-cut
For Use With
Continuous and Die-cut
Print Technology
Thermal Transfer
Brand & Series - Handheld & Portable Label Printers
BRADY M210-Lab
Compatible Label Media Format
Continuous Roll Cartridge, Precut Roll Cartridge
Compatible Mfr Part Number
M21-
Features
Media Sensing
Power Source - TS Only
AC Power, Battery Power
Power Source - old
AC Power, Battery Power
Wire Color
Black, Yellow

Dimensions

Minimum Label Length
7/8 in
Battery Size
(6) AA, Li-Ion Rechargeable
Minimum Label Width
1/4 in
Overall Height
9 1/2 in
Overall Length
2 1/2 in
Maximum Printed Label Width
5/8 in
Maximum Label Width
3/4 in
Overall Width
4 1/2 in
Maximum Liner Width
7/8 in
Minimum Font Size
6 pt.
Minimum Liner Width
1/2 in
Maximum Font Size
40 pt.
Maximum Printed Label Length
37 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in
Fits Chest Size
Media Sensing

Description

Take on your toughest labeling challenges in the harshest lab conditions with the M210-LAB Label Printer. Create fast, reliable and pre-sized labels with more material options. Simply drop in a cartridge, type and print. Create fast and accurate labels for lab equipment and vials, slides, tubes, beakers, and bottles. Save time with built-in label templates with mathematical symbols. Be more efficient in low-lit areas with a backlit LCD graphics display. Design labels to spec with 6 different text sizes . Choose from 90 compatible, easy-to-load cartridges made from 12 material types.

Ratings & reviews