Industrial Printer, 203 dpi, ZT510 Series, Print Speed: 12 in/sec

  • Mfr # ZT51042-T01A000Z
  • Zoro # G8292550
product price: 
$
3,306.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT51042-T01A000Z
Zoro #
G8292550
UPC #
-
Country of Origin
China

Dimensions

For Core Dia.
3 in
Font Size
Scalable
Max. Roll Dia.
7.99"
Overall Height
15 1/2 in
Height
15.6"
Overall Width
10 1/2 in
Max. Tape Width
4.09"
Max. Ribbon Length
1,476 ft
Max. Print Width
4.09 in
Battery Size
90 to 265V AC
Width
10.6 in
Max. Label Width
4.49"
Overall Depth
20 1/8 in
Depth
20.2"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Application
Industrial
Label Formats Supported
Continuous Label, Black Mark, Notch, Die-cut Label
Maximum Print Speed
12.01 in/s
Printer Resolution
203 dpi
Screen Type
Push Button
Barcode Printer Type
Industrial
Weight
50 lb
Wire Communication
Wireless (wifi)
Dispensing Style
Tear Off
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Max. Lines of Print
12.50 ft
Print Speed
12 in/sec
Printing Software Compatibility
XML, ZBI 2.0, ZPL, ZPL II
For Use With
Label Print
Printer Type
Standard Industrial
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT510, For Core Dia. 3 in, 20 1/8 in Overall Depth, 15 1/2 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews