IndustrialPrinter, Multi-Color

  • Mfr # ZT62062-T110100Z
  • Zoro # G8293110
product price: 
$
6,882.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZT62062-T110100Z
Zoro #
G8293110
UPC #
-
Country of Origin
China
Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90 to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Multi-Color
For Use With
Label Print
Wire Communication
Wired
Max. Lines of Print
12.50 ft
Print Speed
12 in/sec
Application
Industrial
Printing Software Compatibility
XML, ZPL, ZPL II
Dispensing Style
Cutter
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Printer Resolution
203 dpi
Barcode Printer Type
Industrial
Screen Type
Push Button
Maximum Print Speed
12.01 in/s
Label Formats Supported
Continuous Label, Notch, Die-cut Label, Black Mark
Weight
57.4 lb
Printer Type
Standard Industrial
Recommended Use
Label Print
Media Type
Continuous Label;Black Mark;Notch;Die-cut Label
Standard Memory
1 GB
Serial Port
Yes
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Dimensions

Overall Depth
19 7/8 in
Font Size
Scalable
Height
15.6"
Width
13.4 in
Overall Height
15 5/8 in
Overall Width
13 1/2 in
For Core Dia.
3 in
Max. Tape Width
6.61"
Max. Print Width
6.6 in
Max. Label Width
7.01"
Max. Ribbon Length
1,476 ft
Battery Size
90 to 265V AC
Max. Roll Dia.
7.99"
Depth
19.9"
Maximum Print Width
6.61"
Maximum Print Length
12.50 ft

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews