Shop BRADY
See all product information
Create Account
Portable Printer, Single Color, 300 dpi
- Mfr # M511
- Zoro # G510040135
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Printer Series
M511
Power Source
AC Power, Battery Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M511
- Zoro #
- G510040135
- UPC #
- 888434620557
- Country of Origin
- Malaysia
- Item
- Portable Printer
- Printer Series
- M511
- Power Source
- AC Power, Battery Power
- Printhead Resolution
- 300 dpi
- Color Printing Capability
- Single Color
- Application
- Starter Kit Type
- General Identification
- Compatible Mfr Part Number
- M4-, M4C-, M5-, M5C-
- Input Method
- Feed/Cut Switch
- Product Type
- Portable Printer
- Mode of Operation
- Mobile Device Connected, PC Connected, Standalone
- Maximum Labels/Day
- 1,000
- Print Technology
- Thermal Transfer
- Included Software
- Brady Workstation Basic Design Suite
- Cutter Type
- Automatic
- Compatible Label Media Format
- Continuous Roll Cartridge, Precut Roll Cartridge
- Barcode Capable
- Yes
- Features
- Hands-Free Operation, Media Sensing
- Battery Included
- Battery Included
- Power Source - TS Only
- AC Power, Battery Power
- Power Source - old
- AC Power, Battery Power
- Included Accessories
- AC Adapter
Dimensions
- Maximum Label Width
- 1 1/2 in
- Battery Size
- Li-Ion Rechargeable
- Fits Chest Size
- Hands-Free Operation, Media Sensing
Description
Portable Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 808D77, 808D90, 808D99, 808DA0, 808DA4, 808DA6, 808DC9, 808DD4, 808DE1, 808DE3, 808DE6, 808DH1, 808DH8, 808DP0, 808DR0, 808DV6, Compatible Mfr Part Number M4-, M4C-, M5-, M5C-, Maximum Label Width 1 1/2 in, Maximum Labels/Day 1,000
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.