Zoro Homepage

Portable Printer, Single Color, 300 dpi

  • Mfr # 176727

  • Zoro # G511755403


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, USB, Wi-Fi
Includes
(1) 2 Year Limited Warranty, (1) AC Adapter/Battery Charger (M710-AC), (1) Brady WorkStation Product and Wire ID Software Suite Download, (1) CR950 Handheld Wired Barcode Scanner (176522), (1) Drivers, (1) Halogen Free Printer Ribbon (M7-R6000), (1) M710 Hard Case (M710-HC), (1) M710 Label Printer (M710), (1) Media Adapter (M71-ADAPT-BK), (1) QuickStart Guide, (1) Rechargeable Battery (M-LION-BATTERY), (1) USB Cable (USB-C-A-CABLE), (1) Users Guide, (1) White Indoor Outdoor Vinyl Label Roll (M7C-1000-595-WT)
Power Source
AC Power, Battery Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176727
Zoro #
G511755403
UPC #
888434626030
Country of Origin
Malaysia

Dimensions

Battery Size
Rechargeable Lithium-ion Battery
Overall Length
4 5/8 in
Overall Height
13 5/8 in
Overall Width
9 1/2 in
Maximum Label Width
2 in
Maximum Printed Label Width
1 7/8 in
Minimum Label Length
1/4 in
Maximum Printed Label Length
40 in
Minimum Font Size
4 pt.
Maximum Font Size
174 pt.

Details

Item
Label Printer Kit
Printer Connectivity
Bluetooth, USB, Wi-Fi
Includes
(1) 2 Year Limited Warranty, (1) AC Adapter/Battery Charger (M710-AC), (1) Brady WorkStation Product and Wire ID Software Suite Download, (1) CR950 Handheld Wired Barcode Scanner (176522), (1) Drivers, (1) Halogen Free Printer Ribbon (M7-R6000), (1) M710 Hard Case (M710-HC), (1) M710 Label Printer (M710), (1) Media Adapter (M71-ADAPT-BK), (1) QuickStart Guide, (1) Rechargeable Battery (M-LION-BATTERY), (1) USB Cable (USB-C-A-CABLE), (1) Users Guide, (1) White Indoor Outdoor Vinyl Label Roll (M7C-1000-595-WT)
Power Source
AC Power, Battery Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Features
Wi-Fi Option
Color
Blue
Application
Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling
Printer Weight
5.4 lb
Maximum Print Speed
3 in/sec
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 45101520
Display
Color LCD Touch Screen
Built-In Label Templates
66 Block, Arrow Tape, Breaker Box, DesiStrip, Face Plate, Flags, Patch Panel, Pipe Marker, Safety, Terminal Block, Vial, Wire Wrap
Label Series Compatibility
BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-
Continuous and Die-Cut Materials Supported
Continuous and Die-cut
Mode of Operation
PC Connected, Standalone
Maximum Labels/Day
1,000
Battery Included
Battery Included
Barcode Capable
Yes
Included Software
Brady Workstation, Product and Wire ID
Starter Kit Type
Cable and Wire Labeling
Print Technology
Thermal Transfer
Input Method
Keypad
Compatible Mfr Part Number
BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-
Supported Languages
Bulgarian, Chinese (Traditional and Simplified), Croatian, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Spanish (Spain), Swedish, Turkish
Supported Barcode Symbologies
Code 128, Code 39, Data Matrix, EAN-13, EAN-8, Interleaved 2 of 5, More through Brady Workstation, More through Brady WorkStation, More through software, QR code, UPC-A, UPC-E
Cutter Type
Automatic
Product Type
Portable Printer
Manufacturers Warranty
2 yr
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Portable Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, 822J06, 822J09, 822J12, Compatible Mfr Part Number BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Data and Telecommunications Labeling, Laboratory Labeling, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling, Mode of Operation Mobile Device Connected, PC Connected, Standalone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.