Portable Printer, Single Color, 300 dpi

  • Mfr # M511-SFID
  • Zoro # G915723398
product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Fits Chest Size
Hands-Free Operation
Compatible Label Media Format
Continuous Roll Cartridge, Precut Roll Cartridge
Maximum Label Width
1 1/2 in
Printer Connectivity
Bluetooth
Battery Included
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M511-SFID
Zoro #
G915723398
UPC #
888434631348
Country of Origin
Malaysia

Dimensions

Fits Chest Size
Hands-Free Operation
Maximum Label Width
1 1/2 in
Overall Width
6 in
Minimum Label Length
1/4 in
Maximum Font Size
150 pt.
Overall Height
3 5/8 in
Overall Length
6 3/8 in
Maximum Printed Label Width
1 1/2 in
Minimum Font Size
4 pt.
Battery Size
Li-Ion Rechargeable
Maximum Printed Label Length
39 in
Length
6 3/8 in

Details

Compatible Label Media Format
Continuous Roll Cartridge, Precut Roll Cartridge
Printer Connectivity
Bluetooth
Battery Included
Battery Included
Power Source
AC Power, Battery Power
Built-In Label Templates
Breaker Box, Flags, General, Patch Panel, Pipe Marker, Safety, Sleeves, Slide, Terminal Block, Tube, Vial, Wire Wrap
Maximum Labels/Day
1,000
Maximum Print Speed
1.33 in/sec
Starter Kit Type
Media Starter
Operating System
Android OS 6+, iOS 10+
Printer Weight
2.7 lb
Product Type
Portable Printer
Standards
8443.32.1050, EAR99, RoHS 2011/65/EU, RoHS 2015/863
Printer Series
B-584; B-595
Included Software
Brady Workstation Safety and Facility Identification Software Suite
Automatic Label Setup
Yes
Mode of Operation
Mobile Device Connected, PC Connected, Standalone
Print Technology
Thermal Transfer
Cutter Type
Automatic
Supported Barcode Symbologies
Data Matrix, More Through Brady Workstation, More Through Software, PDF417, QR Code
Compatible Mfr Part Number
M4-, M4C-, M5-, M5C-
Input Method
Feed/Cut Switch
Color Printing Capability
Single Color
Printing Software Compatibility
Label Creation Software
Barcode Capable
Yes
Color
Black, Yellow
Printhead Resolution
300 dpi
Item
Portable Printer
Supported Languages
Features
Hands-Free Operation
Wire Color
Black, Yellow

Description

Portable Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 808DE4, 808DE5, 808DE6, 808DE7, Compatible Mfr Part Number M4-, M4C-, M5-, M5C-, Maximum Label Width 1 1/2 in, Maximum Labels/Day 1,000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews