Shop BRADY
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Printer i7100 with V4500 Barcode Scanner and PWID Software Kit 600 DPI
- Mfr # 177535
- Zoro # G615877995
product price:Â
$
5,118.99
/ea
Key Features
Includes
Voltage
100, 240 V @ 50, 60 Hz
Color
Blue, Gray
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
Width
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 177535
- Zoro #
- G615877995
- UPC #
- 888434633663
- Country of Origin
- Germany
Dimensions
- Width
- 9.9 in
- Length
- 18.1 in
- Height
- 11.4 in
Details
- Item
- Printer
- Includes
- Voltage
- 100, 240 V @ 50, 60 Hz
- Color
- Blue, Gray
- Application
- Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
- Battery Included
- Yes
Description
Seamlessly connect the Brady products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, youll have the advanced tools you need to optimize operations. Print ultra-sharp labels with this 600 dpi printer - as small as 0.125 in.. Printer is designed to print thousands of labels per day with high accuracy. Create labels with text or graphics with the included label creation software. High-speed, omnidirectiol barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dymic user interface lets you go from setup to first scan in seconds.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.