Shop BRADY
See all product information
Create Account
Portable Spill Control Kit, Economy, Universal Application
- Mfr # SKA-PP
- Zoro # G316109197
product price:Â
$
56.59
/ea
Key Features
Color
Yellow
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
5 gal
Spill Capacity
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKA-PP
- Zoro #
- G316109197
- UPC #
- 662706252406
- Country of Origin
- United States
- Item
- Spill Kit
- Color
- Yellow
- Fluids Absorbed
- Universal
- Container Type
- Bag
- Volume Absorbed Per Kit
- 5 gal
- Spill Capacity
- 5 gal
- Includes
- (10) 15 in x 19 in Pads (GP100);(2) 3 in x 4 ft 3 in x 4 ft Socks (AW412);Disposal Bag (BAG104);Instruction Sheet;Nitrile Gloves
- Standards
- EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
- Material
- PVC
Dimensions
- Height
- 4 in
- Width
- 16 in
Description
BRADY SKA-PP ALLWIK is a spill control kit in a yellow PVC bag for universal liquid spills. It includes absorbents and cleanup components for spill containment and cleanup. The kit has a 5 gal spill capacity and is intended for general spill response applications requiring a bagged 5 gal spill kit.
Key Features:
- Item: Spill kit for liquid spill containment and cleanup.
- Fluids Absorbed: Universal absorbents for use with a range of common liquids.
- Spill Capacity: 5 gal total absorbency per kit.
- Container Type: Yellow PVC bag for storage and transport.
- Kit Contents: Includes (10) 15 in x 19 in pads (GP100), (2) 3 in x 4 ft socks (AW412), disposal bag (BAG104), instruction sheet, and nitrile gloves.
- Size: 16 in width and 4 in height.
- Standards: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.