This item is Discontinued.

Brady Poster, 18X24, Bloodborne Pathogen, Spanish PS125S

Poster, 18X24, Bloodborne Pathogen, Spanish (Discontinued)

  • Mfr # PS125S
  • Zoro # G3054003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS125S
Zoro #
G3054003
UPC #
754473458515
Country of Origin
Mexico

Dimensions

Height
18 in
Width
24 in

Details

Item
Training Poster
Language
Spanish
Material
Laminated On Both Sides and Edge Sealed for Greater Tear Resistance and Durability
Write on Surface
No
Protective Coating
Clear Film Laminate
Printed Language
Spanish
Safety Banner Legend
Proteccion Contra Infecciones

Description

Training Poster, Safety Banner Legend Proteccion Contra Infecciones, Printed Language Spanish, Width 24 in, Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.