Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Clear, Gloss

  • Mfr # B33-6-430

  • Zoro # G704073956


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
Clear
Labels per Row
2
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-6-430
Zoro #
G704073956
UPC #
888434564370
Country of Origin
United States

Dimensions

Label Thickness
0.003 in
Label Height
3/4 in
Label Width
1 1/2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
Clear
Labels per Row
2
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Material Series
B-430
Labels per Roll
3,300
Product Type
Thermal Transfer Printable Label
Adhesive Material
Acrylic
Label Shape
Rectangle
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
For Print Method
Thermal Transfer
Maximum Service Temperature
212 Degrees F
Label Color
Clear
Printer Series Compatibility
BBP33, i3300, i5300
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
Recommended Ribbon
B30-R6000
Material Properties
Autoclavable, Optically Clear
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Item
Label
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Continuous Roll
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 3,300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.