Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Red, Gloss

  • Mfr # THTEP-176-593-.5RD

  • Zoro # G9324113


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Width
3 in
Height
1 in
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-176-593-.5RD
Zoro #
G9324113
UPC #
754473898809
Country of Origin
United States

Dimensions

Width
3 in
Height
1 in
Length
1 in
Label Height
1 in
Label Thickness
0.0256 in
Core Diameter
3 in
Label Width
3 in

Details

Material
Brady B-593 Adhesive-Taped Polyester
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Shape
Rectangle
Color
Red ( Gloss )
Mounting Style
Adhesive
Legend
Blank
Background Color
Red
Adhesive
Adhesive
Temp. Range
-4 Degrees to 212 Degrees F
Metal Detectable
No
For Use With
Brady IP Series, Brady PR Plus Series, Tagus Series Ribbon Series R6000HF
Tape Format
Die Cut - Tag
Labels per Roll
500
Application
Electrical Labeling, General Labeling/Identification
Item
Precut Label Roll
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
IP-R6002, R6002
Labels per Row
1
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-4 Degrees F
Label Material
Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Label Color
Red
Product Type
Labels
Label Shape
Rectangle
Secondary Label Included
No
Label Media Format
Precut Roll
Inkjet Printable
No
Label Finish
Gloss
Adhesive Material
Acrylic
Material Series
B-593
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
IP-R6002, R6002

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Red, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.